This product requires certification to purchase.

Size M/L 420 lb. Polyester Harness

You last purchased this on
 
Guardian

Size M/L 420 lb. Polyester Harness

  • Fast #
  • Part #GUA37001
  • Item #8059425
  • Manufacturer Part #37001
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian

Size M/L 420 lb. Polyester Harness

  • Fast #
  • Part #GUA37001
  • Item #8059425
  • Manufacturer Part #37001
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clothing Size:
M/L
Lift Capacity:
420 lb
Material:
Plastic
Material Type:
Polyester
OSHA:
OSHA 1910;OSHA 1926 Subpart M