Size XL-XXL 420 lb. Polyester Harness
Size XL-XXL 420 lb. Polyester Harness
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clothing Size:
- XL-XXL
- Lift Capacity:
- 420 lb
- Material:
- Plastic
- Material Type:
- Polyester
- OSHA:
- OSHA 1910;OSHA 1926 Subpart M