This product requires certification to purchase.

10 ft. Cable Jacket in Yellow

You last purchased this on
 
Guardian

Velocity™ 10 ft. Cable Jacket in Yellow

  • Fast #
  • Part #G10950
  • Item #3820060
  • Manufacturer Part #10950
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guardian

Velocity™ 10 ft. Cable Jacket in Yellow

  • Fast #
  • Part #G10950
  • Item #3820060
  • Manufacturer Part #10950
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact and lightweight design
  • Non-corrosive components
  • Class B SRL
  • Swivel top
  • Hook type steel snap
  • Requires Certification

Specifications

ANSI:
ANSI Z359.14, ANSI A10.32
Cable Length (ft):
10 ft
Collection:
Velocity™
Color Finish Name:
Black, Yellow
Material:
Plastic, Steel
Material Type:
Reinforced Nylon
OSHA:
OSHA 1910;OSHA 1926 Subpart M
Product Type:
Self Retracting Lifeline
Weight:
7 lb
Work Load Limit:
310 lb