This product requires certification to purchase.

14-1/4 x 8-3/4 x 3-1/2 in. Washing Machine Supply Box

You last purchased this on
 
Guy Gray™

14-1/4 x 8-3/4 x 3-1/2 in. Washing Machine Supply Box

  • Fast #
  • Part #I82034
  • Item #2167411
  • Manufacturer Part #82034
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guy Gray™

14-1/4 x 8-3/4 x 3-1/2 in. Washing Machine Supply Box

  • Fast #
  • Part #I82034
  • Item #2167411
  • Manufacturer Part #82034
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 204
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
  • Center-positioned drain opening with male-threaded drain fitting (locknut included)
  • Available with 1/2-inch CPVC, MIP/sweat, MIP/ASTM 1807, or ASTM 1807 connection valves
  • Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
  • Measures 15-3/4 inches wide by 9-1/2 inches high (with faceplate)
  • 30 A, 220 V, 3-wire dryer receptacle
  • Rough opening of 14-1/4 Inch width x 3-1/2 Inch depth x 8-3/4 Inch height
  • Faceplate dimension of 15-3/4 Inch width x 9-1/2 Inch height
  • Domestic valves, unassembled
  • 3/4 Inch hose outlet
  • Requires Certification

Specifications

Box Material:
Stainless Steel
Connection Size:
1/2
Depth:
3-1/2 in
Drain Opening:
2 in
Gauge (metal):
20 ga
Height:
9-1/2 in
Length:
3-1/2 in
Overall Box Size:
14-1/4 in x 8-3/4 in x 3-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
MIP/Sweat
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
No
Width:
15-3/4 in