2 in. Threaded Fitting Center Drain Cold Rolled Steel Washing Machine Supply Box
T Series 2 in. Threaded Fitting Center Drain Cold Rolled Steel Washing Machine Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cold-rolled steel recessed washing machine outlet box; sloped bottom directs water towards drain
- 20-gauge box and faceplate; white powder-coated finish
- Center drain opening with ABS, PVC, threaded, or slipnut drain kit
- Available with a variety of valve connections
- Measures 14 inches wide by 9-1/4 inches high (with faceplate)
- Faceplate dimension of 14 Inch width x 9-1/4 Inch height
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
- Unassembled
Specifications
- Box Material:
- Stainless Steel
- Collection:
- T Series
- Depth:
- 3 in
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 9-1/4 in
- Overall Box Size:
- 12-3/4 in x 8-1/4 in x 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 14 in