2 in. Slipnut Drain Lead-Free Powder-Coated Commercial Ice Maker Outlet Box with Hammer Arrestor
2 in. Slipnut Drain Lead-Free Powder-Coated Commercial Ice Maker Outlet Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Metal recessed dishwasher and icemaker outlet box
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection quarter-turn valve (arrester included on some models)
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Valve complies with reduction of lead in drinking water act (federal public law 111-380)
- Slipnut drain included (2 inch male adapter or pipe nipple not included in slipnut kit)
- Valve complies with ASSE 1010
- Valves comply with the requirements of NSF 61-G and the "reduction of lead in drinking water act" (federal public law 111-380)
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Metal
- Connection Size:
- 1/2
- Drain Opening:
- 1/2 in
- Fire Rated:
- No
- Height:
- 8-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 10-7/8 in