1/4-Turn FR-12 Plastic CPVC Washing Machine Supply Box, Contractor Pack
1/4-Turn FR-12 Plastic CPVC Washing Machine Supply Box, Contractor Pack
Frequently Purchased Together
Product Details
Product Details
- Fire-rated plastic recessed washing machine outlet box; white finish
- Made of high-temperature PVC resin; includes intumescent pad at back of box and is ETL Certified
- Snap-on frame accommodates up to two 5/8-inch drywall
- Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, ASTM F1960, or Rehau Everloc+ connection valves (some with arresters)
- Measures 8-5/16 inches wide by 7-7/8 inches high (with faceplate)
- Rough opening of 6 Inch width x 3-1/8 Inch depth x 6 Inch height
- Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
- One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
- Warnock Hersey certified
- 1 hr and 2 hr rated
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E814
- Box Material:
- Plastic
- Connection Size:
- 1/2
- Depth:
- 10 in
- Fire Rated:
- No
- Height:
- 5 in
- Length:
- 8-5/16 in
- Overall Box Size:
- 8-5/16 in x 7-7/8 in x 3-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 9 in