9-1/2 in. Galvanized Steel Washing Machine Box
9-1/2 in. Galvanized Steel Washing Machine Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
- Center-positioned drain opening with male-threaded drain fitting (locknut included)
- Available with 1/2-inch CPVC, MIP/sweat, MIP/ASTM 1807, or ASTM 1807 connection valves
- Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
- Measures 11-5/8 inches wide by 9-1/2 inches high (with faceplate)
- Domestic valves
- Unassembled
- 3/4 Inch hose outlet
Specifications
- ASME:
- ASME A112.18.1
- Depth:
- 3-1/2 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 4 in
- Length:
- 9-1/2 in
- Material:
- Steel
- Product Type:
- Washing Machine Box
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Width:
- 14 in