Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fire-rated recessed PVC resin icemaker outlet box; includes intumescent pad at back of box and is ETL Certified
- Snap-on frame; forward-mounted valve gives easy access for on/off operation
- Available with 1/2-inch MIP/sweat connection, CPVC, ASTM 1807, ASTM F1960, or Rehau Everloc+ connection lead-free valve (some valve models come with arresters)
- Measures 8-5/16 inches wide by 7-7/8 inches high (with faceplate)
- Valve complies with ASSE 1010, NSF61-NSF/ANSI 372, and ASME A112.18.1
- Preloaded nails for right or left stud bay installation
- Rough opening of 6 Inch width x 3-1/8 Inch depth x 6 Inch height
- Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
- One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
- Warnock Hersey certified
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Connection Size:
- 1/2
- Fire Rated:
- Yes
- Height:
- 7-7/8 in
- Length:
- 3-1/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/8 in x 8-5/16 in x 7-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 8-5/16 in