This product requires certification to purchase.

You last purchased this on
 
Guy Gray™

  • Fast #
  • Part #I82043
  • Item #235594
  • Manufacturer Part #82043
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guy Gray™

  • Fast #
  • Part #I82043
  • Item #235594
  • Manufacturer Part #82043
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
  • Right-side drain opening with 2-inch male threaded drain fitting
  • Available with 1/2-inch CPVC, ASTM 1807, or MIP/sweat connection valves (some with arresters)
  • Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
  • Measures 11-5/8 inches wide by 9-1/2 inches high (with faceplate)
  • Unassembled
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Stainless Steel
Connection Size:
1/2
Drain Opening:
2 in
Fire Rated:
No
Gauge (metal):
20 ga
Height:
9-1/2 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
MIP/Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
11-5/8 in