Frequently Purchased Together
Product Details
Product Details
- Stainless steel recessed washing machine outlet box
- 20-gauge box and faceplate
- Center-positioned drain opening with slipnut drain kit
- Available with 1/2-inch MIP/sweat connection valves (some with arresters)
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Center drain outlet with 2 Inch slip nut to be used with 2 Inch pipe nipple or male adapter
- Assembled
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Connection Size:
- 1/2
- Depth:
- 15 in
- Fire Rated:
- No
- Height:
- 5 in
- Overall Box Size:
- 10-7/8 in x 8-3/8 in x 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 23 in