This product requires certification to purchase.

You last purchased this on
 
Guy Gray™

  • Fast #
  • Part #I82174
  • Item #3520740
  • Manufacturer Part #82174
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guy Gray™

  • Fast #
  • Part #I82174
  • Item #3520740
  • Manufacturer Part #82174
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel recessed washing machine outlet box
  • 20-gauge box and faceplate
  • Center-positioned drain opening with slipnut drain kit
  • Valves not included
  • Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
  • Assembled
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Stainless Steel
Drain Opening:
2 in
Fire Rated:
No
Gauge (metal):
20 ga
Height:
8-3/8 in
Length:
3 in
NSF Certified:
No
Overall Box Size:
3 in x 10-7/8 in x 8-3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
10-7/8 in