This product requires certification to purchase.

You last purchased this on
 
Guy Gray™

  • Fast #
  • Part #I82340
  • Item #4255417
  • Manufacturer Part #82340
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guy Gray™

  • Fast #
  • Part #I82340
  • Item #4255417
  • Manufacturer Part #82340
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cold-rolled steel recessed washing machine outlet box
  • 20-gauge box and faceplate; white powder-coated finish
  • Dual drain openings (for the washing machine discharge hose and the auxiliary drain line); includes ABS, PVC, or slipnut drain kit
  • Available with 1/2-inch CPVC, ASTM 1807, or MIP/sweat connection valves
  • Measures 14 inches wide by 9-1/4 inches high (with faceplate)
  • Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
  • Available with quarter-turn ball valves or domestic valves
  • Reversible right or left and center drain option
  • 2 Inch slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
  • Unassembled
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Metal
Connection Size:
2
Depth:
9 in
Fire Rated:
No
Gauge (metal):
20 ga
Height:
3 in
Length:
14 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
16 in