This product requires certification to purchase.

Lead-Free Mini Stainless Steel Sweat Ice Maker Supply Box

You last purchased this on
 
Guy Gray™

Lead-Free Mini Stainless Steel Sweat Ice Maker Supply Box

  • Fast #
  • Part #IPS88521
  • Item #7310611
  • Manufacturer Part #88521
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guy Gray™

Lead-Free Mini Stainless Steel Sweat Ice Maker Supply Box

  • Fast #
  • Part #IPS88521
  • Item #7310611
  • Manufacturer Part #88521
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel recessed mini icemaker outlet box
  • 20-gauge box and faceplate
  • Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection lead-free quarter-turn valve (arrester included on some models)
  • Measures 7 inches wide by 7 inches high (with faceplate)
  • Valve complies with NSF 61-G requirements and the Reduction of Lead in Drinking Water Act (Federal Public Law 111-380)
  • Requires Certification

Specifications

Box Material:
Stainless Steel
Depth:
8 in
Fire Rated:
No
Gauge (metal):
20 ga
Height:
7 in
NSF:
NSF 61, NSF 372G
NSF Certified:
Yes
Overall Box Size:
7 in x 7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
8 in