This product requires certification to purchase.

Replacement Faceplate for Guy Gray™ Model FR

You last purchased this on
 
Guy Gray™

Replacement Faceplate for Guy Gray™ Model FR

  • Fast #
  • Part #I89282
  • Item #4255460
  • Manufacturer Part #89282
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guy Gray™

Replacement Faceplate for Guy Gray™ Model FR

  • Fast #
  • Part #I89282
  • Item #4255460
  • Manufacturer Part #89282
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accessories to help ensure your outlet box functions optimally
  • For use with various Guy Gray models of washing machine, icemaker, and other types of outlet boxes
  • Choose from a wide variety of faceplates
  • Washers, gaskets, slipnuts, chase drain nipples, and flange nuts are also available
  • Requires Certification

Specifications

Box Material:
Plastic
Fire Rated:
No
Height:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Standard
Supply Box Type:
Ice Maker
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
8 in