This product requires certification to purchase.

You last purchased this on
 
Guy Gray™

T Series

  • Fast #
  • Part #I82311
  • Item #3520383
  • Manufacturer Part #82311
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Guy Gray™

T Series

  • Fast #
  • Part #I82311
  • Item #3520383
  • Manufacturer Part #82311
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cold-rolled steel recessed washing machine outlet box; sloped bottom directs water towards drain
  • 20-gauge box and faceplate; white powder-coated finish
  • Center drain opening with ABS, PVC, threaded, or slipnut drain kit
  • Available with a variety of valve connections
  • Measures 14 inches wide by 9-1/4 inches high (with faceplate)
  • Faceplate dimension of 14 inch width x 9-1/4 inch height
  • Available with quarter-turn ball valve, quarter-turn ball valves with hammer arresters or domestic valves
  • 2 inch PVC, ABS or slip nut drain kit included (2 inch male adapter or pipe nipple not included in slip nut kit)
  • Unassembled
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Stainless Steel
Collection:
T Series
Connection Size:
1/2
Depth:
3 in
Drain Opening:
2 in
Gauge (metal):
20 ga
Height:
4 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
17 in