Top Mount 2 in. Threaded Drain Fitting MIP/Sweat Washing Machine Supply Boxes with Duplex & Dryer Receptacles
Top Mount 2 in. Threaded Drain Fitting MIP/Sweat Washing Machine Supply Boxes with Duplex & Dryer Receptacles
Product Details
Product Details
- Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
- Center-positioned drain opening with male-threaded drain fitting (locknut included)
- Available with 1/2-inch CPVC, MIP/sweat, MIP/ASTM 1807, or ASTM 1807 connection valves
- Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
- Measures 15-3/4 inches wide by 9-1/2 inches high (with faceplate)
- 30 A, 220 V, 3-wire dryer receptacle
- Rough opening of 14-1/4 Inch width x 3-1/2 Inch depth x 8-3/4 Inch height
- Faceplate dimension of 15-3/4 Inch width x 9-1/2 Inch height
- Domestic valves, unassembled
- 3/4 Inch hose outlet
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Connection Size:
- 1/2
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 9-1/2 in
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/2 in x 15-3/4 in x 9-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 15-3/4 in