Washing Machine Supply Box
Washing Machine Supply Box
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
- Right-side drain opening with 2-inch male threaded drain fitting
- Available with 1/2-inch CPVC, ASTM 1807, or MIP/sweat connection valves (some with arresters)
- Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
- Measures 11-5/8 inches wide by 9-1/2 inches high (with faceplate)
- Unassembled
Specifications
- Box Material:
- Metal
- Depth:
- 3-1/2 in
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 3-4/5 in
- Overall Box Size:
- 10 in x 8-3/4 in x 3-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- Yes
- Width:
- 11-3/5 in