This product requires certification to purchase.

GX2012 Portable Confined Space 4-Gas Detector with Alkaline Battery

You last purchased this on
 

GX2012 Portable Confined Space 4-Gas Detector with Alkaline Battery

  • Fast #
  • Part #RKI72029022A
  • Item #4934878
  • Manufacturer Part #KI72029022A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

GX2012 Portable Confined Space 4-Gas Detector with Alkaline Battery

  • Fast #
  • Part #RKI72029022A
  • Item #4934878
  • Manufacturer Part #KI72029022A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lightweight, portable and Ideal for confined space entry
  • Internal sample drawing pump with up to 50' range
  • Monitors ppm LEL, % volume methane, O2, CO and H2S
  • 3 operating modes: Normal, leak check, & bar hole
  • Vibration, visual and audible alarms
  • Large LCD display shows all gas readings, battery level, current time and will automatically backlight in alarm conditions
  • High impact protective rubber over molding
  • Intrinsically safe, ATEX/IECEX/CSA approved
  • IP67 water and dust-resistant
  • Two year warranty
  • Requires Certification

Specifications

Battery Size:
AA
Brand Model Compatibility:
RKI Instruments GX-2012 Gas Detection
CSA Certified:
Yes
Color Finish Name:
Black, Red
Depth:
1-3/5 in
Height:
5-1/2 in
Material:
Plastic, Rubber
Weight:
.7 lb
Width:
2-4/5 in