2 ft. 17 W 1-Light 24 Strip Light Fixture
2 ft. 17 W 1-Light 24 Strip Light Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Factory mounted, prewired sockets cut installation time
- Hinging, locking lamp bracket cuts installation time
- Small profile allows inconspicuous placement in confined spaces
- One quarter-turn fastener secures wireway cover to housing
Documents
Specifications
- Length:
- 2 ft
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 17 W