This product requires certification to purchase.

3 ft. 25W 1-Light Strip Light Fixture

You last purchased this on
 
H E Williams

3 ft. 25W 1-Light Strip Light Fixture

  • Fast #
  • Part #H753125EB1UNVOS
  • Item #3603563
  • Manufacturer Part #753125EB1UNVOS
5 out of 5 Customer Rating
You last purchased this on
 
H E Williams

3 ft. 25W 1-Light Strip Light Fixture

  • Fast #
  • Part #H753125EB1UNVOS
  • Item #3603563
  • Manufacturer Part #753125EB1UNVOS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Factory mounted, prewired sockets cut installation time
  • Hinging, locking lamp bracket cuts installation time
  • Small profile allows inconspicuous placement in confined spaces
  • One quarter-turn fastener secures wireway cover to housing
  • Requires Certification

Documents


Specifications

Length:
3 ft
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Number of Lights:
1
UL Listed:
Yes
Watts:
25 W