This product requires certification to purchase.

1/4 in. Male x Female Ball Valve Gauge Cock with T-Handle

You last purchased this on
 
H.O. Trerice

1/4 in. Male x Female Ball Valve Gauge Cock with T-Handle

  • Fast #
  • Part #T865MFGPBF
  • Item #4668848
  • Manufacturer Part #865MFGPBF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

1/4 in. Male x Female Ball Valve Gauge Cock with T-Handle

  • Fast #
  • Part #T865MFGPBF
  • Item #4668848
  • Manufacturer Part #865MFGPBF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard 1/2 psi cracking pressure
  • Unique design
  • Spring loaded for fast seating action
  • Center guided - radial alignment never needed
  • Straight through flow minimizes pressure loss
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MNPT
End Connections:
MNPT x NPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-43/50 in
Material:
Brass
Maximum Temperature:
500
Pressure - High:
200
Pressure - Maximum:
200 psig
Product Type:
Gauge Cock