This product requires certification to purchase.

1300 psi 1/4 in. Stainless Steel Coil Syphon

You last purchased this on
 
H.O. Trerice

1300 psi 1/4 in. Stainless Steel Coil Syphon

  • Fast #
  • Part #T8854
  • Item #3789980
  • Manufacturer Part #885-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

1300 psi 1/4 in. Stainless Steel Coil Syphon

  • Fast #
  • Part #T8854
  • Item #3789980
  • Manufacturer Part #885-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • To form a pocket of water between the pressure gauge and the process steam, preventing the steam from reaching the bourdon tube of the gauge.
  • 180° coil
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Silver
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304 SS
Pressure - Maximum:
1300 psi
Product Type:
Coil Siphon