3/4 x 2-1/2 in. Brass Bimetal Thermowell
3/4 x 2-1/2 in. Brass Bimetal Thermowell
Frequently Purchased Together
Product Details
Product Details
- Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
- Allows the sensing element to be removed from the application while maintaining a closed system
- Available in a variety of materials, lengths and process connection styles
- Lead free brass - meets NSF/ANSI standards 372 and 61
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.9
- Application:
- Sensor
- Color Finish Name:
- Silver
- Diameter:
- 1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 350
- Pressure Class:
- 3170#
- Temperature Range:
- 150 to 350 Deg F