20 to 240F Bimetal Thermometer with 4 in. Stem
20 to 240F Bimetal Thermometer with 4 in. Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjustable angle
- Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
- Stainless Steel construction
- External reset on rear of case
- Hermetically sealed
- +/- 1% full scale accuracy
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.3
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 240
- Temperature Range:
- 20 to 240 Deg F
- Weight:
- 1.1 lb