3/4 x 2-1/2 in. 316 Stainless Steel Bimetal Thermometer Well
3/4 x 2-1/2 in. 316 Stainless Steel Bimetal Thermometer Well
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.9
- Application:
- Sensor
- Color Finish Name:
- Silver
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316
- Temperature Range:
- 70 to 1000 Deg F