This product requires certification to purchase.

3-1/2 Brass Thermometer Well with Extension

You last purchased this on
 
H.O. Trerice

3-1/2 Brass Thermometer Well with Extension

  • Fast #
  • Part #T1380250
  • Item #123472
  • Manufacturer Part #3-4FA2
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

3-1/2 Brass Thermometer Well with Extension

  • Fast #
  • Part #T1380250
  • Item #123472
  • Manufacturer Part #3-4FA2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles
  • U length is 1.7"
  • Requires Certification

Specifications

ASME:
ASME B40.9
Application:
Industrial
Brand Model Compatibility:
AX9, BX9, CX9, SX9, AX, BX, CX, BX Plus
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
3-1/2 in
Material:
Brass
Maximum Temperature:
350
Pressure - High:
300
Temperature Range:
150 to 350 Deg F