This product requires certification to purchase.

5 in. 0 to 250F Bimetal Thermometer with 4 in. Stem

You last purchased this on
 
H.O. Trerice

5 in. 0 to 250F Bimetal Thermometer with 4 in. Stem

  • Fast #
  • Part #TB8560427
  • Item #1327527
  • Manufacturer Part #B8560427
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

5 in. 0 to 250F Bimetal Thermometer with 4 in. Stem

  • Fast #
  • Part #TB8560427
  • Item #1327527
  • Manufacturer Part #B8560427
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable angle
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction
  • External reset on rear of case
  • Hermetically sealed
  • +/- 1% full scale accuracy
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.3
Color Finish Name:
Stainless Steel
Diameter:
5 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Stainless Steel
Material Type:
300
Maximum Temperature:
250
Temperature Range:
0 to 250 Deg F
Weight:
1.5 lb