600 psi 1/4 in. Steel Coil Syphon
600 psi 1/4 in. Steel Coil Syphon
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides an economical way to shut off the flow of air to the pressure instrument, allowing the pressure instrument to be isolated/removed from service.
- Brass construction
- Intended for use on air lines where leakage is not a concern
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Pressure - Maximum:
- 600 psi
- Product Type:
- Coil Siphon