This product requires certification to purchase.

4-1/2 x 1/4 in. 0-200 psi 250 Brass Pressure Gauge

You last purchased this on
 
H.O. Trerice

600CB Series 4-1/2 x 1/4 in. 0-200 psi 250 Brass Pressure Gauge

  • Fast #
  • Part #T600CB4502LA200
  • Item #1834963
  • Manufacturer Part #600CB4502LA200
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

600CB Series 4-1/2 x 1/4 in. 0-200 psi 250 Brass Pressure Gauge

  • Fast #
  • Part #T600CB4502LA200
  • Item #1834963
  • Manufacturer Part #600CB4502LA200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Offers high reliability at a moderate price
  • Cast aluminum case
  • Adjustable pointer
  • Lead free brass - meets NSF/ANSI standards 372 and 61
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B40.100
Application:
Commercial, Construction
Collection:
600CB Series
Color Finish Name:
Black
Diameter:
4-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Cast Aluminum, Brass, Bronze, Glass, Stainless Steel
Material Type:
304
Maximum Temperature:
212
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Low:
0
UL Listed:
Yes
Weight:
1.1 lb
Width:
1-7/25 in