Pressure Gauge
This product has been replaced by
Manufacturer Part #620B4502LA60
620B Series Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
- Designed to service the general pressure measurement requirements of the construction industry.
- Stainless Steel case
- Pointer adjusting screw on dial
- Lead Free brass - Meets NSF/ANSI Standards 372 and 61
- +/- 1% full scale accuracy, ASME B40.100 Grade 1A
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- CE Approved:
- No
- Collection:
- 620B Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic, Brass, Bronze, Stainless Steel
- Material Type:
- Acrylic
- Maximum Temperature:
- 212
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 212 Deg F (Up to 100 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.8 lb