160 psi Industrial Pressure Gauge
This product has been replaced by
Manufacturer Part #700SS4004LA600
700 Series 160 psi Industrial Pressure Gauge
Product Details
Product Details
- Designed for the varying needs of the world's industrial applications
- Stainless Steel Case
- Field Liquid-Fillable
- +/- 1% full scale accuracy, ASME B40.100 Grade 1A
Specifications
- ASME:
- ASME B40.100
- CE Approved:
- No
- Collection:
- 700 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Grade:
- 1A
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- UL Listed:
- No
- Weight:
- 1.3 lb