This product requires certification to purchase.

4 x 1/4 in. 0-100 psi Bronze Low Flow Pressure Gauge

This product has been replaced by

H.O. Trerice Stainless Steel 4 x 1/4 in. Bronze Low Flow Pressure Gauge
H.O. Trerice 4 x 1/4 in. 0-60 psi Bronze Low Flow Pressure Gauge
Manufacturer Part #700LFB4002LA60
You last purchased this on
 
H.O. Trerice

700 Series 4 x 1/4 in. 0-100 psi Bronze Low Flow Pressure Gauge

  • Fast #
  • Part #T700LFB4002LA100
  • Item #4602620
  • Manufacturer Part #700LFB4002LA100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

H.O. Trerice Stainless Steel 4 x 1/4 in. Bronze Low Flow Pressure Gauge
H.O. Trerice 4 x 1/4 in. 0-60 psi Bronze Low Flow Pressure Gauge
Manufacturer Part #700LFB4002LA60
H.O. Trerice

700 Series 4 x 1/4 in. 0-100 psi Bronze Low Flow Pressure Gauge

  • Fast #
  • Part #T700LFB4002LA100
  • Item #4602620
  • Manufacturer Part #700LFB4002LA100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for the varying needs of the world's industrial applications
  • Stainless Steel Case
  • Field Liquid-Fillable
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B40.100
Collection:
700 Series
Color Finish Name:
Stainless Steel
Diameter:
4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel, Brass
Maximum Temperature:
150
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
UL Listed:
Yes
Weight:
2.1 lb