This product requires certification to purchase.

1/4 in. Brass FNPT Needle Valve

You last purchased this on
 
H.O. Trerice

735 Series 1/4 in. Brass FNPT Needle Valve

Brand image
You last purchased this on
 
H.O. Trerice

735 Series 1/4 in. Brass FNPT Needle Valve

  • Fast #
  • Part #T7352
  • Item #123452
  • Manufacturer Part #735-2
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to shut off the flow of the process media to the pressure instrument, allowing the instrument to be isolated/removed from service.
  • May be used to throttle flow and aid in dampening pulsations.
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
200
Pressure - Maximum:
2000 psi
Valve Size:
1/4 in
Valve Type:
Needle Valve



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing