This product requires certification to purchase.

1-1/2 x 1/8 in. 0-30 psi Gauge Pressure Center Back Mount

You last purchased this on
 
H.O. Trerice

800B Series 1-1/2 x 1/8 in. 0-30 psi Gauge Pressure Center Back Mount

  • Fast #
  • Part #T800B1501BA30
  • Item #4209160
  • Manufacturer Part #800B1501BA30
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

800B Series 1-1/2 x 1/8 in. 0-30 psi Gauge Pressure Center Back Mount

  • Fast #
  • Part #T800B1501BA30
  • Item #4209160
  • Manufacturer Part #800B1501BA30
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for general pressure indication requirements
  • Provides reliable service at an economical cost
  • Steel case
  • Lead free brass - meets NSF/ANSI standards 372 and 61
  • +/- 1.6% full scale accuracy
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B40.100
Application:
Pressure, Utility
Collection:
800B Series
Color Finish Name:
Black
Diameter:
1-1/2 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Installation Type:
Center Back Mount
Material:
Aluminum, Steel, Brass, Bronze, Plastic
Material Type:
Acrylic
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
30
Pressure - Low:
0
UL Listed:
Yes
Width:
1-9/20 in