2 x 1/4 in. 0-160 psi Bottom Steel Mount Bar Gauge
800B Series 2 x 1/4 in. 0-160 psi Bottom Steel Mount Bar Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for general pressure indication requirements.
- Provides reliable service at an economical cost
- Steel case
- Lead Free brass - Meets NSF/ANSI Standards 372 and 61
- +/- 1.6% full scale accuracy
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Collection:
- 800B Series
- Color Finish Name:
- Black
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel, Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Low:
- 0
- UL Listed:
- Yes