4 x 1/4 in. 30 psi/kpa Steel-Brass Lower Mount Pressure Gauge
800B Series 4 x 1/4 in. 30 psi/kpa Steel-Brass Lower Mount Pressure Gauge
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- 800B Series
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel, Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 30
- Pressure - Low:
- 0
- UL Listed:
- Yes
- Weight:
- 0.6 lb