9 in. Thermometer
BX Series 9 in. Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- An instrument of extreme accuracy and rugged dependability
- Adjustable angle
- Blue organic fill
- The most widely specified instrument of its kind
- +/- one scale division accuracy
Specifications
- Application:
- Industrial
- Collection:
- BX Series
- Color Finish Name:
- Blue
- End Connection 1:
- UNEF
- End Connections:
- UNEF
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 3-1/2 in
- Material:
- Aluminum, Brass
- Temperature Range:
- 30 to 240 Deg F
- Weight:
- 1.5 lb