This product requires certification to purchase.

2000 psi Stainless Steel Dry or Liquid Filled Pressure Gauge

You last purchased this on
 
H.O. Trerice

D80 Series 2000 psi Stainless Steel Dry or Liquid Filled Pressure Gauge

  • Fast #
  • Part #TD83LFSS4004LA2000
  • Item #4602780
  • Manufacturer Part #D83LFSS4004LA2000
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

D80 Series 2000 psi Stainless Steel Dry or Liquid Filled Pressure Gauge

  • Fast #
  • Part #TD83LFSS4004LA2000
  • Item #4602780
  • Manufacturer Part #D83LFSS4004LA2000
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • +/- 1.6% full scale accuracy
  • Requires Certification

Specifications

ASME:
ASME B40.100
Application:
Industrial, Utility
CE Approved:
No
Collection:
D80 Series
Color Finish Name:
Black
Depth:
3-1/100 in
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Lower Mount
Material:
Aluminum, Stainless Steel, Steel, Plastic
Material Type:
316, Acrylic
Maximum Temperature:
150
NSF Certified:
No
Pressure - High:
2000
Pressure - Low:
0
UL Listed:
No
Weight:
1 lb
Width:
1-93/100 in