This product requires certification to purchase.

You last purchased this on
 
H.O. Trerice

  • Fast #
  • Part #T764JC5
  • Item #1327677
  • Manufacturer Part #76-4JC5
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

  • Fast #
  • Part #T764JC5
  • Item #1327677
  • Manufacturer Part #76-4JC5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.9
Application:
Sensor
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
1000
Temperature Range:
70 to 1000 Deg F