This product requires certification to purchase.

200 psi Steel, Bronze, Brass and Glass Bimetal Thermometer

You last purchased this on
 
H.O. Trerice

Tridicator 200 psi Steel, Bronze, Brass and Glass Bimetal Thermometer

  • Fast #
  • Part #TPTC14605
  • Item #7272912
  • Manufacturer Part #PTC14605
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

Tridicator 200 psi Steel, Bronze, Brass and Glass Bimetal Thermometer

  • Fast #
  • Part #TPTC14605
  • Item #7272912
  • Manufacturer Part #PTC14605
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed specifically for use with hot water boilers
  • Provides both temperature and pressure readings, so only one access point to the boiler is required
  • Requires Certification

Specifications

Application:
Boiler
Collection:
Tridicator
Color Finish Name:
Black
Diameter:
3 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
2 in
Material:
Brass, Plastic, Steel
Maximum Temperature:
250
Pressure - High:
200
Pressure - Low:
0
Temperature Range:
30 to 250 Deg F
Weight:
0.55 lb