This product requires certification to purchase.

3 in. 20 to 240F Bimetal Thermometer

You last purchased this on
 
H.O. Trerice

X-Series 3 in. 20 to 240F Bimetal Thermometer

  • Fast #
  • Part #TB83102X05
  • Item #1327663
  • Manufacturer Part #B83102X05
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

X-Series 3 in. 20 to 240F Bimetal Thermometer

  • Fast #
  • Part #TB83102X05
  • Item #1327663
  • Manufacturer Part #B83102X05
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • To meet the demands of the OEM and industrial markets at an economical price
  • Narrow, space-saving profile
  • Tamper-proof
  • Stainless Steel construction
  • Hermetically sealed
  • +/- 1% full scale accuracy
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.3
Collection:
X-Series
Color Finish Name:
Stainless Steel
Diameter:
3 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
300
Maximum Temperature:
240
Temperature Range:
20 to 240 Deg F
Weight:
0.5 lb