This product requires certification to purchase.

5 in. Wireless Mesh Transceiver

You last purchased this on
 
H2O Degree

5 in. Wireless Mesh Transceiver

  • Fast #
  • Part #HM54200
  • Item #7532238
  • Manufacturer Part #M54200
3.7 out of 5 Customer Rating
You last purchased this on
 
H2O Degree

5 in. Wireless Mesh Transceiver

  • Fast #
  • Part #HM54200
  • Item #7532238
  • Manufacturer Part #M54200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Natural
Depth:
1-1/16 in
Height:
5 in
NSF Certified:
No
Product Type:
Wireless Mesh Transceiver
Weight:
9 oz
Width:
3-1/2 in