Battery Powered Water Meter
Battery Powered Water Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- End Connection 1:
- NPSM
- End Connection 2:
- NPT
- End Connections:
- NPSM x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Flow Rate:
- 8 gpm
- Height:
- 3-3/8 in
- Length:
- 1-14/25 in
- NSF:
- NSF 61 Annex G, NSF 372 2011
- NSF Certified:
- Yes
- Weight:
- 1 lb
- Width:
- 3-1/2 in