CN-66 Free Chlorine Test Kit
CN-66 Free Chlorine Test Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color disc/DPD Method Model CN-66
- Chlorine, low range as free chlorine
- 0 - 3.4 mg/L chlorine range with 0.2 mg/L increments
- One of Hach's most popular test kits
- Easy to use color disc method
- Quickly and accurately measure total chlorine levels in the field or in the lab
- Includes 100 DPD powder pillows for free chlorine (5 mL sample)
Specifications
- Color Finish Name:
- Blue
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Size:
- 5 mL