This product requires certification to purchase.

14.50 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless

Haier

14.50 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless

  • Fast #
  • Part #GQJS15HYRFS
  • Item #9568537
  • Manufacturer Part #QJS15HYRFS
5 out of 5 Customer Rating
Brand image
Haier

14.50 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless

  • Fast #
  • Part #GQJS15HYRFS
  • Item #9568537
  • Manufacturer Part #QJS15HYRFS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fingerprint resistant stainless
  • Counter depth design
  • Icemaker ready
  • Quick cool and freeze
  • Cool zone refrigerator drawer
  • Sleek design
  • Digital thermostat
  • Edge-to-edge shelves
  • Clear door shelves
  • Freezer drawers
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
14.50 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless
Control Type:
Touch Screen
Depth:
26-9/16 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.14 cu ft
Handle Type:
Recessed
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
9.37 cu ft
Refrigerator Type:
Bottom Mount Freezer, French Door
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691862246
Volts:
115V
Weight:
201 lb
Width:
27-9/16 in