This product requires certification to purchase.

18 in. 8 Place Settings Dishwasher in Stainless Steel

You last purchased this on
 
Haier

18 in. 8 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #GQDT125SSLSS
  • Item #7523659
  • Manufacturer Part #QDT125SSLSS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haier

18 in. 8 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #GQDT125SSLSS
  • Item #7523659
  • Manufacturer Part #QDT125SSLSS
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
8 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
49 dB
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Height:
32-3/8 in
NSF Certified:
Yes
Number of Settings:
8
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
Width:
18 in