This product requires certification to purchase.

24 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Black

Haier

24 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Black

  • Fast #
  • Part #GQGAS740RMSS
  • Item #7387287
  • Manufacturer Part #QGAS740RMSS
3.9 out of 5 Customer Rating
Brand image
Haier

24 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel/Black

  • Fast #
  • Part #GQGAS740RMSS
  • Item #7387287
  • Manufacturer Part #QGAS740RMSS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Automatic Shut-Off:
No
BTU:
15000
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
2.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Black
Control Type:
Manual
Depth:
28-1/8 in
Fuel Type:
Natural Gas
Height:
41 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
15
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691829324
Volts:
120V
Weight:
108 lb
Width:
24 in