This product requires certification to purchase.

24 in. Single Tap Beer Dispenser in Stainless Steel

You last purchased this on
 
Haier

24 in. Single Tap Beer Dispenser in Stainless Steel

  • Fast #
  • Part #HHBF05EBSS
  • Item #4814777
  • Manufacturer Part #HBF05EBSS
5 out of 5 Customer Rating
You last purchased this on
 
Haier

24 in. Single Tap Beer Dispenser in Stainless Steel

  • Fast #
  • Part #HHBF05EBSS
  • Item #4814777
  • Manufacturer Part #HBF05EBSS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
36 in
Height:
26-1/2 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Single Tap Kegerator
Width:
24 in