This product requires certification to purchase.

28 in. 15 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel

This product has been replaced by

CCY FS FRDO REFRIG 15 STAI 28
Haier 14.50 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless
Manufacturer Part #QJS15HYRFS
Haier

28 in. 15 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GHRF15N3AGS
  • Item #7316492
  • Manufacturer Part #HRF15N3AGS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY FS FRDO REFRIG 15 STAI 28
Haier 14.50 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless
Manufacturer Part #QJS15HYRFS
Haier

28 in. 15 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GHRF15N3AGS
  • Item #7316492
  • Manufacturer Part #HRF15N3AGS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
15 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Capacitive Touch
Depth:
26-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.58 cu ft
Handle Type:
Recessed
Height:
71 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
9.74 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
688057309507
Volts:
115V
Weight:
201 lb
Width:
28 in